Cambro

Tong 12" Scallop Grip Clear

Cambro Tong 12" Scallop Grip Clear EA12TGS135
Hover or click to zoom Tap to zoom
Key Features
  • Item: Tong 12" Scallop Grip Clear
  • Country of Origin (subject to change): United States
See full product details
$4.54

Must order in multiples of 12


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Cambro #EA12TGS135 Specifications

  • Item: Tong 12" Scallop Grip Clear
  • Country of Origin (subject to change): United States

Description

Tong 12 In. Scallop Grip Clear

Restrictions and Compliance

Reviews of Cambro #EA12TGS135

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.