SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tray, Oval, 22x 26 7/8, Black, PK6

CAMBRO| Zoro #: G0383887| Mfr #: CA2700CT110

$204.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: TrayType: OvalMaterial: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383887 Mfr #: CA2700CT110
Item: TrayType: Oval
Material: FiberglassColor: Black
Overall Length (In.): 22Overall Width (In.): 26-7/8
Country of Origin (subject to change): United States

Description

Tray, Oval, Overall Length 22 In., Overall Width 26 7/8 In., Color Black, Material Fiberglass, Non-Skid Surface, Package Quantity 6

Reviews