KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tray, Rectang., Burgundy, 15x20, PK12

CAMBRO| Zoro #: G2039834| Mfr #: CA1520522

$207.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Tray
Type: Rectangular
Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039834 Mfr #: CA1520522
Item: TrayType: Rectangular
Material: FiberglassColor: Burgundy
Overall Length (In.): 15Overall Width (In.): 20
Country of Origin (subject to change): United States

Description

Tray, Rectangular, Overall Length 15 In., Overall Width 20 In., Color Burgundy, Material Fiberglass, Package Quantity 12

Reviews