Tray, Rectangular, 14x18, Black, PK12

CAMBRO| Zoro #: G1170583| Mfr #: CA1418110

$177.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: FiberglassType: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170583 Mfr #: CA1418110
Color: BlackMaterial: Fiberglass
Type: RectangularFor Use With: -
Includes: -Load Capacity (Lb.): -
Overall Width (In.): 18Overall Depth (In.): -
Item: TrayOverall Height (In.): -
Overall Length (In.): 14Country of Origin (subject to change): United States

Description

Tray, Rectangular, Overall Length 14 In., Overall Width 18 In., Color Black, Material Fiberglass, Package Quantity 12

Reviews