KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tray, Rectangular, 15x20, PK12

CAMBRO| Zoro #: G0724656| Mfr #: CA1520101

$204.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 15
Type: Rectangular
Overall Width (In.): 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724656 Mfr #: CA1520101
Overall Length (In.): 15Type: Rectangular
Overall Width (In.): 20Material: Fiberglass
Item: TrayColor: Antique Parchment
Country of Origin (subject to change): United States

Description

Tray, Rectangular, Overall Length 15 In., Overall Width 20 In., Color Antique Parchment, Material Fiberglass, Package Quantity 12

Reviews