KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tray, Rectangular, Gray, 15x20, PK12

CAMBRO| Zoro #: G2461715| Mfr #: CA1520107

$275.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Fiberglass
Color: Pearl Gray
Type: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461715 Mfr #: CA1520107
Material: FiberglassColor: Pearl Gray
Type: RectangularOverall Width (In.): 20
Overall Length (In.): 15Item: Tray
Country of Origin (subject to change): United States

Description

Tray, Rectangular, Overall Length 15 In., Overall Width 20 In., Color Pearl Gray, Material Fiberglass, Package Quantity 12

Reviews