Tray, Round, 14x15, Black, PK12

CAMBRO| Zoro #: G1331163| Mfr #: CA1400CT110

$153.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 14
Type: Round
Item: Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331163 Mfr #: CA1400CT110
Overall Length (In.): 14Type: Round
Item: TrayOverall Width (In.): 13
Color: BlackMaterial: Fiberglass
Country of Origin (subject to change): United States

Description

Tray, Round, Overall Length 14 In., Overall Width 13 In., Color Black, Material Fiberglass, Non-Skid Surface, Package Quantity 12

Reviews