KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tumbler, 12-3/5 Oz, , L 5-1/8 , PK36

CAMBRO| Zoro #: G2410773| Mfr #: CANT12152

$42.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-1/4"
Item: Tumbler
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410773 Mfr #: CANT12152
Overall Width: 2-1/4"Item: Tumbler
Color: clearOverall Length: 5-1/8"
Capacity: 12-3/5 oz.Overall Height: 5-1/8"
Diameter: 3"Material: polycarbonate
Overall Depth: 5"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 12-3/5 oz., Overall Length 5-1/8 In., Overall Width 2-1/4 In., Overall Height 5-1/8 In., Overall Depth 5 In., Diameter 3 In., Color Clear, Material Polycarbonate, Package Quantity 36

Reviews