SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tumbler, 12 Oz, L 5, PK36

CAMBRO| Zoro #: G2266783| Mfr #: CALT12152

$53.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: clearItem: TumblerOverall Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266783 Mfr #: CALT12152
Color: clearItem: Tumbler
Overall Length: 5"Overall Depth: 5"
Overall Width: 2-3/16"Material: Break Resistant SAN
Overall Height: 5"Capacity: 12 oz.
Diameter: 3-1/8"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 12 Oz., Overall Length 5 In., Overall Width 2 3/16 In., Overall Height 5 In., Overall Depth 5 In., Dia. 3 1/8 In., Color Clear, Material Break Resistant SAN, Package Quantity 36

Reviews