DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tumbler, 16-2/5 Oz, , L 5-3/4, PK36

CAMBRO| Zoro #: G0930027| Mfr #: CANT16152

$53.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 2-3/8"
Item: Tumbler
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930027 Mfr #: CANT16152
Overall Width: 2-3/8"Item: Tumbler
Color: clearOverall Length: 5-3/4"
Capacity: 16-2/5 oz.Overall Height: 5-3/4"
Diameter: 3-1/4"Material: polycarbonate
Overall Depth: 5"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 16-2/5 oz., Overall Length 5-3/4 In., Overall Width 2-3/8 In., Overall Height 5-3/4 In., Overall Depth 5 In., Diameter 3-1/4 In., Color Clear, Material Polycarbonate, Package Quantity 36

Reviews