Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tumbler, 16 Oz, L 5 11/16, PK48

CAMBRO| Zoro #: G0651366| Mfr #: CA1600CW152

$86.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 5-3/4"Overall Width: 2-7/16"Overall Depth: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651366 Mfr #: CA1600CW152
Overall Height: 5-3/4"Overall Width: 2-7/16"
Overall Depth: 5"Overall Length: 5-11/16"
Capacity: 17 oz.Material: polycarbonate
Diameter: 3-1/8"Item: Tumbler
Color: clearCountry of Origin (subject to change): United States

Description

Tumbler, Capacity 16 Oz., Overall Length 5 11/16 In., Overall Width 2 7/16 In., Overall Height 5 3/4 In., Overall Depth 5 In., Dia. 3 1/8 In., Color Clear, Material Polycarbonate, Package Quantity 48

Reviews