HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tumbler, 5-2/5 Oz., L 3 5/8, PK48

CAMBRO| Zoro #: G1728815| Mfr #: CA500CW152

$44.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-3/4"
Item: Tumbler
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728815 Mfr #: CA500CW152
Overall Width: 1-3/4"Item: Tumbler
Color: clearOverall Length: 3-5/8"
Capacity: 5-2/5 oz.Overall Height: 3-5/8"
Diameter: 2-1/4"Material: polycarbonate
Overall Depth: 3"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 5-2/5 oz., Overall Length 3-5/8 In., Overall Width 1-3/4 In., Overall Height 3-5/8 In., Overall Depth 3 In., Diameter 2-1/4 In., Color Clear, Material Polycarbonate, Package Quantity 48

Reviews