Tumbler, 6-2/5 Oz, L 3-11/16, PK36

CAMBRO| Zoro #: G1138907| Mfr #: CANT5152

$32.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonateItem: TumblerOverall Length: 3-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138907 Mfr #: CANT5152
Material: polycarbonateItem: Tumbler
Overall Length: 3-11/16"Overall Depth: 3"
Overall Height: 3-11/16"Diameter: 2-1/2"
Capacity: 6-2/5 oz.Color: clear
Overall Width: 1-15/16"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 6-2/5 oz., Overall Length 3-11/16 In., Overall Width 1-15/16 In., Overall Height 3-11/16 In., Overall Depth 3 In., Diameter 2-1/2 In., Color Clear, Material Polycarbonate, Package Quantity 36

Reviews