Tumbler, 8 Oz, L 4 1/4, PK36

CAMBRO| Zoro #: G2282761| Mfr #: CALT8152

$43.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/4"
Item: Tumbler
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282761 Mfr #: CALT8152
Overall Length: 4-1/4"Item: Tumbler
Color: clearCapacity: 8 oz.
Overall Height: 4-1/4"Overall Width: 2-1/32"
Diameter: 2-3/4"Material: Break Resistant SAN
Overall Depth: 4"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 8 Oz., Overall Length 4 1/4 In., Overall Width 2 1/32 In., Overall Height 4 1/4 In., Overall Depth 4 In., Dia. 2 3/4 In., Color Clear, Material Break Resistant SAN, Package Quantity 36

Reviews