DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tumbler, 8 oz., L 4 In., PK36

CAMBRO| Zoro #: G2155684| Mfr #: CANT8152

$35.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2"
Item: Tumbler
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155684 Mfr #: CANT8152
Overall Width: 2"Item: Tumbler
Color: clearOverall Length: 4"
Capacity: 8 oz.Overall Height: 4"
Diameter: 2-11/16"Material: polycarbonate
Overall Depth: 4"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 8 oz., Overall Length 4 In., Overall Width 2 In., Overall Height 4 In., Overall Depth 4 In., Diameter 2-11/16 In., Color Clear, Material Polycarbonate, Package Quantity 36

Reviews