Tumbler, 9-1/10 Oz., L 3-3/4, PK48

CAMBRO| Zoro #: G1886482| Mfr #: CA850CW152

$135.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: clearItem: TumblerDiameter: 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886482 Mfr #: CA850CW152
Color: clearItem: Tumbler
Diameter: 3-3/8"Material: polycarbonate
Overall Width: 2-1/4"Overall Length: 3-3/4"
Capacity: 9-1/10 oz.Overall Depth: 3"
Overall Height: 3-13/16"Country of Origin (subject to change): United States

Description

Tumbler, Capacity 9-1/10 oz., Overall Length 3-3/4 In., Overall Width 2-1/4 In., Overall Height 3-13/16 In., Overall Depth 3 In., Diameter 3-3/8 In., Color Clear, Material Polycarbonate, Package Quantity 48

Reviews