Cambro
polypropylene Wall Shelf, 18"D x 48"W x 13-1/2"H, Gray
Mfr # EACSWS1848SK480
Zoro # G1506766
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 13-1/2"
- Material Polypropylene
- Number of Shelves 1
Explore More Products
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray EACSWS1836SK480
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 12 Deep AMG WS-1272
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver 92093
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver 2HFY9
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelf WMSH-1224
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep AMG WS-0816
- AMORE DESIGNS Amore Designs 724GLASSKITBLPE Blue Kit With Silver Pelicani; 7 x 24 in. 724GLASSKITBLPE
- VESTIL Wall Mounted Material Rack, 1000 lb. SR-WM
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. 255 BRN 84
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. 255 BR 72
- KNAPE & VOGT Kv 255 Wh 84 Shelf Standard White 84 in. 255 WH 84
- Cambro Wall Shelving