Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100

CAMCAR| Zoro #: G0462007| Mfr #: SDSK0310038CP-PK100

$27.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462007 Mfr #: SDSK0310038CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 5/16"-18Type: Coarse
Item: Socket Set ScrewPoint Type: Knurled Cup
Overall Length: 3/8"Drive Type: Hex Socket
Dia./Thread Size: 5/16"-18Drive Size: 5/32"
Package Quantity: 100Class: 3A
Point Dia.: 0.172"Decimal Equivalent: 0.156"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 5/16-18, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 5/32", Overall Length 3/8", Point Dia. 0.172", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews