SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sckt Set Scrw, Knurl Cup, 10-32x3/8, PK100

CAMCAR| Zoro #: G1947653| Mfr #: SDSK0100038FP-PK100

$22.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: FineThread Size: 10-32Overall Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947653 Mfr #: SDSK0100038FP-PK100
Type: FineThread Size: 10-32
Overall Length: 3/8"Class: 3A
Finish: black oxidePoint Dia.: 0.102"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: Knurled CupDrive Type: Hex Socket
Decimal Equivalent: 0.094"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 3/32"Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 10-32, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 3/8", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews