KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100

CAMCAR| Zoro #: G1214534| Mfr #: SDSK0250050CP-PK100

$31.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.013"
Overall Length: 1/2"
Type: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214534 Mfr #: SDSK0250050CP-PK100
Decimal Equivalent: 0.013"Overall Length: 1/2"
Type: CoarseRockwell Hardness: C45-53
Point Type: Knurled CupClass: 3A
Drive Type: Hex SocketMaterial: Alloy steel
Item: Socket Set ScrewSystem of Measurement: Inch
Drive Size: 1/8"Point Dia.: 0.132"
Package Quantity: 100Finish: black oxide
Thread Size: 1/4-20Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/4-20, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 1/2", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews