SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100

CAMCAR| Zoro #: G1940872| Mfr #: SDSK0250038CP-PK100

$27.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.013"Point Type: Knurled CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940872 Mfr #: SDSK0250038CP-PK100
Decimal Equivalent: 0.013"Point Type: Knurled Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/4-20Package Quantity: 100
Overall Length: 3/8"Point Dia.: 0.132"
Type: CoarseClass: 3A
Drive Size: 1/8"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/4-20, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 3/8", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews