Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100

CAMCAR| Zoro #: G0619367| Mfr #: SDSK0380050CP-PK100

$36.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619367 Mfr #: SDSK0380050CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 3/8"-16Type: Coarse
Item: Socket Set ScrewPoint Type: Knurled Cup
Overall Length: 1/2"Drive Type: Hex Socket
Dia./Thread Size: 3/8"-16Drive Size: 3/16"
Package Quantity: 100Class: 3A
Point Dia.: 0.212"Decimal Equivalent: 0.019"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 3/8-16, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/2", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews