Sckt Set Scrw, Knurl Cup, 3/8-24x1/2, PK100

CAMCAR| Zoro #: G2087461| Mfr #: SDSK0380050FP-PK100

$40.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.019"
Overall Length: 1/2"
Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087461 Mfr #: SDSK0380050FP-PK100
Decimal Equivalent: 0.019"Overall Length: 1/2"
Type: FineRockwell Hardness: C45-53
Point Type: Knurled CupClass: 3A
Drive Type: Hex SocketMaterial: Alloy steel
Item: Socket Set ScrewSystem of Measurement: Inch
Drive Size: 3/16"Point Dia.: 0.212"
Package Quantity: 100Finish: black oxide
Thread Size: 3/8-24Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 3/8-24, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/2", Point Dia. 0.212", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews