HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sckt Set Scrw, Knurl Cup, 6-32x3/16, PK100

CAMCAR| Zoro #: G2442422| Mfr #: SDSK0060019CP-PK100

$17.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.062"
Point Type: Knurled Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442422 Mfr #: SDSK0060019CP-PK100
Decimal Equivalent: 0.062"Point Type: Knurled Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 6-32Package Quantity: 100
Overall Length: 3/16"Point Dia.: 0.074"
Type: CoarseClass: 3A
Drive Size: 1/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 6-32, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 1/16", Overall Length 3/16", Point Dia. 0.074", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews