Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100

CAMCAR| Zoro #: G0260084| Mfr #: SDSK0310031CP-PK100

$25.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.156"
Point Type: Knurled Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260084 Mfr #: SDSK0310031CP-PK100
Decimal Equivalent: 0.156"Point Type: Knurled Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 5/16-18Package Quantity: 100
Overall Length: 5/16"Point Dia.: 0.172"
Type: CoarseClass: 3A
Drive Size: 5/32"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 5/16-18, Point Type Knurled Cup, Drive Type Hex Socket, Drive Size 5/32", Overall Length 5/16", Point Dia. 0.172", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews