#0-80 x 3/16" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0807396| Mfr #: SDSC0000019CP-PK100

$31.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807396 Mfr #: SDSC0000019CP-PK100
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.096"
Drive Type: Hex SocketThread Length: 3/16"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 3/16"Dia./Thread Size: #0-80
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C39System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 0.050"
Thread Dia.: #0Head Height: 0.060"
Screw Head Type: CylindricalCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #0-80, Length 3/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 100

Reviews