#0-80 x 3/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2258435| Mfr #: SDSC0000038CP-PK100

$30.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258435 Mfr #: SDSC0000038CP-PK100
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 3/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #0-80Material Grade: Alloy Steel
Head Dia.: 9/64"System of Measurement: Inch
Head Height: 1/32"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 0.050"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 3/8"
Thread Dia.: #0Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #0-80, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 100

Reviews