Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#1-72 x 1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1646531| Mfr #: SDSC0010025CP-PK100

$32.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Black Oxide
Min. Tensile Strength: 180,000 psi
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646531 Mfr #: SDSC0010025CP-PK100
Fastener Finish: Black OxideMin. Tensile Strength: 180,000 psi
Length: 1/4"Screw Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Thread Style: Fully ThreadedThread Dia.: #1
Thread Direction: Right HandTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalRockwell Hardness: C39
Material Grade: Alloy SteelDrive Type: Hex Socket
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: #1-72Drive Size: 1/16"
Head Height: 1/16"Vented Hole Size: Not Vented
Thread Length: 1/4"Head Dia.: 1/8"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #1-72, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #1, Package Quantity 100

Reviews