SHCS, Alloy Steel, #1-72x3/8", PK100

CAMCAR| Zoro #: G1071594| Mfr #: SDSC0010038CP-PK100

$29.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Head Cap Screw
Length: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071594 Mfr #: SDSC0010038CP-PK100
Item: Socket Head Cap ScrewLength: 3/8"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 1/16"
Drive Type: Hex SocketThread Length: 3/8"
Thread Style: Fully ThreadedRockwell Hardness: C39
Thread Direction: Right HandHead Dia.: 1/8"
Head Height: 1/16"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: #1Dia./Thread Size: #1-72
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #1-72, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #1, Package Quantity 100

Reviews