STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#10-24 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2187814| Mfr #: SDSC0100250CP-PK100

$49.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Screw Style: Socket Head Cap Screw
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187814 Mfr #: SDSC0100250CP-PK100
System of Measurement: InchScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketMaterial Grade: Alloy Steel
Length: 2-1/2"Thread Direction: Right Hand
Screw Head Type: CylindricalThread Dia.: #10
Dia./Thread Size: #10-24Drive Size: 5/32"
Vented Hole Size: Not VentedHead Height: 0.190"
Rockwell Hardness: C39Fastener Finish: Black Oxide
Head Dia.: 5/16"Min. Tensile Strength: 180,000 psi
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Basic Material: SteelThread Style: Partially Threaded
Thread Length: 7/8"Item: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews