SHCS, Alloy Steel, 1/2"-13x1/2", PK50

CAMCAR| Zoro #: G0791533| Mfr #: SDSC0500050CP-PK50

$44.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0791533 Mfr #: SDSC0500050CP-PK50
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/2"-13Material Grade: Alloy Steel
Head Dia.: 3/4"System of Measurement: Inch
Head Height: 1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/8"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 1/2"
Thread Dia.: 1/2"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews