Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK
Mfr # SCIA0500062USA-050BX
Zoro # G2112241
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/8 in
- Material Steel
Explore More Products
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 8 in Length U07040.087.0800
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK U07000.043.0175
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK U51050.037.0125
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M51060.060.0020
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 1/2 in Length, 10 PK PK1420-12SHC-01
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M51060.050.0020
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Stainless Steel, 2-15/16 in Length ZPS44008C44
- ZORO SELECT #2-64 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07040.008.0100
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK M07041.120.0045
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length A0470140116
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK M07400.040.0008
- Zoro Select Socket Head Cap Screws