#3-48 x 1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0506527| Mfr #: SDSC0030025CP-PK100

$19.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Black Oxide
Min. Tensile Strength: 180,000 psi
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506527 Mfr #: SDSC0030025CP-PK100
Fastener Finish: Black OxideMin. Tensile Strength: 180,000 psi
Length: 1/4"Screw Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewItem: Socket Head Cap Screw
Thread Style: Fully ThreadedThread Dia.: #3
Thread Direction: Right HandTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalRockwell Hardness: C39
Material Grade: Alloy SteelDrive Type: Hex Socket
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: #3-48Drive Size: 5/64"
Head Height: 1/16"Vented Hole Size: Not Vented
Thread Length: 1/4"Head Dia.: 3/16"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #3-48, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #3, Package Quantity 100

Reviews