SHCS, Alloy Steel, 3/8"-16x1-3/4", PK50

CAMCAR| Zoro #: G1050262| Mfr #: SDSC0380175CP-PK50

$33.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Head Cap Screw
Length: 1-3/4"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050262 Mfr #: SDSC0380175CP-PK50
Item: Socket Head Cap ScrewLength: 1-3/4"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 5/16"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Partially ThreadedRockwell Hardness: C39
Thread Direction: Right HandHead Dia.: 9/16"
Head Height: 3/8"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 3/8"Dia./Thread Size: 3/8"-16
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews