3/8"-16 x 5" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

CAMCAR| Zoro #: G2160803| Mfr #: SDSC0380500CP-PK50

$139.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160803 Mfr #: SDSC0380500CP-PK50
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 5"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/8"-16Material Grade: Alloy Steel
Head Dia.: 9/16"System of Measurement: Inch
Head Height: 3/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/16"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 1-1/4"
Thread Dia.: 3/8"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 5 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews