SHCS, Alloy Steel, #4-40x3/16", PK100

CAMCAR| Zoro #: G1695276| Mfr #: SDSC0040019CP-PK100

$17.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 3/16"
Thread Style: Fully Threaded
Head Height: 3/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1695276 Mfr #: SDSC0040019CP-PK100
Thread Length: 3/16"Thread Style: Fully Threaded
Head Height: 3/32"Length: 3/16"
Thread Dia.: #4Item: Socket Head Cap Screw
Fastener Finish: Black OxideDia./Thread Size: #4-40
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 1/4"
System of Measurement: InchDrive Size: 3/32"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: Alloy Steel
Rockwell Hardness: C39Min. Tensile Strength: 180,000 psi
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 3/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews