#4-40 x 5/16" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1057165| Mfr #: SDSC0040031CP-PK100

$19.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: #4
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057165 Mfr #: SDSC0040031CP-PK100
Temp. Range: -65 Degrees F to 300 Degrees FThread Dia.: #4
Vented Hole Size: Not VentedLength: 5/16"
Thread Length: 5/16"Drive Type: Hex Socket
Rockwell Hardness: C39Head Height: 3/32"
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Item: Socket Head Cap ScrewScrew Head Type: Cylindrical
Drive Size: 3/32"Material Grade: Alloy Steel
Thread Direction: Right HandFastener Finish: Black Oxide
System of Measurement: InchThread Style: Fully Threaded
Dia./Thread Size: #4-40Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 5/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Reviews