BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#4-40 x 5/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0926082| Mfr #: SDSC0040063CP-PK100

$20.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandMaterial Grade: Alloy SteelHead Height: 0.112"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0926082 Mfr #: SDSC0040063CP-PK100
Thread Direction: Right HandMaterial Grade: Alloy Steel
Head Height: 0.112"Drive Type: Hex Socket
Vented Hole Size: Not VentedThread Style: Fully Threaded
Length: 5/8"Dia./Thread Size: #4-40
Thread Length: 5/8"System of Measurement: Inch
Screw Head Type: CylindricalBasic Material: Steel
Drive Size: 3/32"Rockwell Hardness: C39
Head Dia.: 0.183"Item: Socket Head Cap Screw
Thread Dia.: #4Screw Industry Standards: ASTM A574, ASME B18.3
Min. Tensile Strength: 180,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Reviews