THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#4-40 x 7/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0646326| Mfr #: SDSC0040088CP-PK100

$11.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #4
Fastener Finish: Black Oxide
Head Height: 0.112"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646326 Mfr #: SDSC0040088CP-PK100
Thread Dia.: #4Fastener Finish: Black Oxide
Head Height: 0.112"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: #4-40
Vented Hole Size: Not VentedThread Length: 7/8"
Basic Material: SteelDrive Size: 3/32"
Length: 7/8"Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 0.183"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.112 In., Thread Dia. #4, Package Quantity 100

Reviews