#5-40 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1140842| Mfr #: SDSC0050100CP-PK100

$50.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140842 Mfr #: SDSC0050100CP-PK100
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 7/32"
Drive Type: Hex SocketThread Length: 3/4"
Thread Style: Partially ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1"Dia./Thread Size: #5-40
Basic Material: SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 180,000 psiRockwell Hardness: C39
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/32"Thread Dia.: #5
Head Height: 1/16"Screw Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 100

Reviews