SHCS, Alloy Steel, #5-40x3/4", PK100

CAMCAR| Zoro #: G0246303| Mfr #: SDSC0050075CP-PK100

$23.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: #5-40
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0246303 Mfr #: SDSC0050075CP-PK100
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: #5-40
Length: 3/4"Vented Hole Size: Not Vented
Thread Dia.: #5Thread Length: 3/4"
Temp. Range: -65 Degrees F to 300 Degrees FFastener Thread Type: UNC (Coarse)
Drive Size: 3/32"System of Measurement: Inch
Head Dia.: 7/32"Min. Tensile Strength: 180,000 psi
Screw Head Type: CylindricalThread Direction: Right Hand
Basic Material: SteelScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelItem: Socket Head Cap Screw
Thread Style: Fully ThreadedHead Height: 1/16"
Rockwell Hardness: C39Drive Type: Hex Socket
Fastener Finish: Black OxideCountry of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 100

Product Reviews