#5-40 x 5/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0368855| Mfr #: SDSC0050063CP-PK100

$22.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368855 Mfr #: SDSC0050063CP-PK100
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 5/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #5-40Material Grade: Alloy Steel
Head Dia.: 7/32"System of Measurement: Inch
Head Height: 1/16"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/32"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 5/8"
Thread Dia.: #5Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 100

Reviews