#6-32 x 3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1682186| Mfr #: SDSC0060075CP-PK100

$18.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #6
Fastener Finish: Black Oxide
Head Height: 0.138"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682186 Mfr #: SDSC0060075CP-PK100
Thread Dia.: #6Fastener Finish: Black Oxide
Head Height: 0.138"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: #6-32
Vented Hole Size: Not VentedThread Length: 3/4"
Basic Material: SteelDrive Size: 7/64"
Length: 3/4"Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 0.226"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 0.138 In., Thread Dia. #6, Package Quantity 100

Reviews