Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # SCIA0-60062USA-100BX
Zoro # G2120413
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 5/8 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length, 5 PK U07041.075.0275
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07000.025.0100
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK U07410.019.0031
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M55050.100.0020
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK M51050.025.0012
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length SCIA1250350-001P
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 1000 PK NAS1352C312
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK M07151.080.0040
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 100 PK M4040CSP
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK 430318-PG
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK M07000.040.0100
- Zoro Select Socket Head Cap Screws