#6-40 x 1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0282441| Mfr #: SDSC0060025FP-PK100

$21.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #6
Fastener Finish: Black Oxide
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282441 Mfr #: SDSC0060025FP-PK100
Thread Dia.: #6Fastener Finish: Black Oxide
Head Height: 1/8"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: #6-40
Vented Hole Size: Not VentedThread Length: 1/4"
Basic Material: SteelDrive Size: 7/64"
Length: 1/4"Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 1/4"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-40, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Reviews