#6-40 x 3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1095062| Mfr #: SDSC0060075FP-PK100

$24.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 180,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095062 Mfr #: SDSC0060075FP-PK100
Min. Tensile Strength: 180,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 3/4"
Basic Material: SteelHead Dia.: 1/4"
Material Grade: Alloy SteelRockwell Hardness: C39
Screw Head Type: CylindricalThread Length: 3/4"
Drive Size: 7/64"Head Height: 1/8"
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: #6
Dia./Thread Size: #6-40Drive Type: Hex Socket
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-40, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Reviews