BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/16"-14 x 4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

CAMCAR| Zoro #: G1434212| Mfr #: SDSC0440400CP-PK25

$53.29 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434212 Mfr #: SDSC0440400CP-PK25
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.656"
Drive Type: Hex SocketThread Length: 1-3/8"
Thread Style: Partially ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 4"Dia./Thread Size: 7/16"-14
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C39System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 3/8"
Thread Dia.: 7/16"Head Height: 7/16"
Screw Head Type: CylindricalCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 25

Reviews