WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, #8-32x2-1/2", PK100

CAMCAR| Zoro #: G0620995| Mfr #: SDSC0080250CP-PK100

$38.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 2-1/2"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0620995 Mfr #: SDSC0080250CP-PK100
Item: Socket Head Cap ScrewLength: 2-1/2"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 9/64"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Partially ThreadedRockwell Hardness: C39
Thread Direction: Right HandHead Dia.: 5/16"
Head Height: 5/64"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: #8Dia./Thread Size: #8-32
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews