#8-36 x 1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0871516| Mfr #: SDSC0080050FP-PK100

$25.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1/2"
Thread Style: Fully Threaded
Head Height: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871516 Mfr #: SDSC0080050FP-PK100
Thread Length: 1/2"Thread Style: Fully Threaded
Head Height: 5/64"Length: 1/2"
Thread Dia.: #8Item: Socket Head Cap Screw
Fastener Finish: Black OxideDia./Thread Size: #8-36
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewHead Dia.: 5/16"
System of Measurement: InchDrive Size: 9/64"
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMaterial Grade: Alloy Steel
Rockwell Hardness: C39Min. Tensile Strength: 180,000 psi
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-36, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Reviews