WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, M10-1.50x16mm, PK100

CAMCAR| Zoro #: G1683071| Mfr #: 2M2SD0100016CP-PK100

$54.91 /pk

This item ships free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 190,000 psi
Length: 16mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1683071 Mfr #: 2M2SD0100016CP-PK100
Basic Material: SteelMin. Tensile Strength: 190,000 psi
Length: 16mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50Material Grade: Alloy Steel
System of Measurement: MetricHead Dia.: 16mm
Head Height: 10mmScrew Industry Standards: DIN 912
Drive Size: 8mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 16mm
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): China

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Product Reviews